Beli masker 3m 3200 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Replaceable Dust Mask
    Mulai

    Rp769.900

    3M Replaceable Dust Mask
    Deskripsi:
    Uses a silicone facepiece that has good adhesion to the face. A goodwill-type exhaust valve that discharges exhaled air smoothly. It is hard to clog and it is hard to be stuffy. Fit checker with improved usability and durability. Improved protection from welding spatter. Two types of filters, a normal filter and a filter containing activated carbon, can be used depending on the work with one facepiece. For filters used for welding, polishing, filing work, etc., please use appropriate replacement filters of category 2.
    atribut:
    • Type: Replaceable
    • Color: Gray
  2. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  3. Taffware Gas Respirator Mask (Masker Respirator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    Taffware Gas Respirator Mask (Masker Respirator)
    Deskripsi:
    Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridge
    atribut:
    • Color: Grey
    • Size: M
    • Packaging Dimensions (cm): 29x13x16
    • Dimensions (cm): 12x21x8.4
    • Material: Karet Silikon, Plastik dan Filter Activated Carbon
  4. 3M Vapor and Gas Respirator (Masker Respirator)
    42%
    Mulai

    Rp399.900

    3M Vapor and Gas Respirator (Masker Respirator)
    atribut:
    • Exhaust Resistance: 80Pa or less
  5. 3M Filter Holder
    Mulai

    Rp51.900

    3M Filter Holder
    Deskripsi:
    3M 1700 Filter Holder is a containment filter used with 3M Taishan respirators to secure particulate filters and protect the user.- Used to hold 3M Filters 1744 and 1744C.- For use with 3M 1200, 3200 and 3100 Single-Cartridge Facepiece Reusable Respirator.- Can be filled with 3M Particulate Filters 1744 and 1744C.- Used for P2 level particulate protection (1744).
    atribut:
    • Compatible With: 3M Respirator 3M Taishan 3M 1200 Half Face Piece Reusable Mask Respirator
    • Protection Type: P2 level particulates & odor disorders (1744C)
    • Standard: NIOSH
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Manufacturing, Marine, Oil & Gas, Pharmaceutical, Transportation
  6. 3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Color: Yellow
    • Connection Type: Bayonet
    • Maintenance Free: No
    • Particulate Protection: Organic Vapor
    • Recommended Application: Welding
    • Recommended Industry: Transportation
    • Respirator Compatibility: 3M Full Facepieces FF-400
    • Standards Approvals: NIOSH
  7. 3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Deskripsi:
    3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.
    atribut:
    • Aerosol Type: Non-Oil
    • Braided Comfort Strap: No
    • Class: Comfort
    • Color: White
    • Exhalation Valve: No
    • Filter Class: N95
    • Fluid Resistant (ASTM F1862): No
    • Hazard Type: Particulate
    • Product Color : White
    • Product Series: 8000
    • Respirator Size: Standard
    • Respirator Style: Cup
    • Size: Standard
    • Specifications Met: Assigned Protection Factor (ADF) = 10
    • Standards Approvals: N95
    • Strap Material: Thermoplastic Elastomer (TPE)
  8. KY Gas Respirator Anti-Dust Chemical (Masker Respirator)
    Mulai

    Rp37.900

    KY Gas Respirator Anti-Dust Chemical (Masker Respirator)
    Deskripsi:
    Masker gas untuk melindungi diri Anda dari berbagai macam zat kimia berbahaya. Masker ini dapat mencegah kanker dan penyakit lain yang disebabkan oleh zat kimia berbahaya. Masker ini membuat kesehatan Anda tetap terjaga dan tetap dapat bekerja secara profesional. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x KY Masker Gas Respirator Anti-Dust Chemical - FD4111 x Filter Karbon
    atribut:
    • Material: Masker: Karet dan Fiber Bodi Filter: Plastik isi Filter: Karbon
    • Dimensions (cm): Masker (Tanpa Filter): Sekitar 11x5.5x12
    • Packaging Dimensions (cm): 14x12x15
    • Others: Tingkat Proteksi: N90 Efektivitas Filtrasi: 97.5%
  9. 3M Full Facepiece Reusable Respirator (Masker Respirator)
    Mulai

    Rp3.099.900

    3M Full Facepiece Reusable Respirator (Masker Respirator)
    atribut:
    • Accessories: Yes
    • Cartridge or Filter Included: No
    • Clip-on Welding Shield: No
    • Compatible with 3M PAPR Systems: Yes
    • Compatible with 3M Supplied Air System: Yes
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: Yes
    • Drop-down Feature: No
    • Enhanced Comfort: Yes
    • Enhanced Durability: No
    • Exhalation Valve: Yes
    • Eye Protection: Yes
    • Facepiece Type: Full Facepiece Reusable
    • Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
    • Harness Type: 4 point
    • Harness Type‎: 4 points
    • Hazard Type: Mold, Silica
    • Headgear Type: Full Facepiece
    • Maintenance Free: No
    • Material: Silicone, Thermoplastic Elastomer (TPE)
    • Primary Material: Silicone/Thermoplastic Elastomer
    • Product Series: 6000
    • Product Type: Full Facepiece
    • Purpose: Full Facepiece Respirators
    • Range: Better
    • Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Silicone Faceseal: Yes
    • Six-point Head Harness: No
    • Size: Medium
    • Speaking Diaphragm: No
    • Suspension Type: 4 Point Strap
  10. 3M Organic Vapor and Acid Gas Cartridge (Filter Masker)
    Mulai

    Rp209.900

    3M Organic Vapor and Acid Gas Cartridge (Filter Masker)
    Deskripsi:
    3M Organic Vapor Acid Gas Cartridge Filter 3303K-100 specification :- Protection of Organic Vapors and Acid Gas (SO2 , Cl2 , etc)- It's used for 3M Single Half Face Respirator 3000 Series (3100 , 3200)- KMOL Standard (Korean Ministry of Labor)
    atribut:
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Marine, Oil & Gas, Pharmaceutical, Transportation
  11. 3M Particulate Filter with Nuisance Level Organic Vapor Relief 1744C (Filter Masker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    3M Particulate Filter with Nuisance Level Organic Vapor Relief 1744C (Filter Masker)
    atribut:
    • Cartridge or Filter Type: Particulate
    • Compatible With: 3M Reusable Halfface Mask Respirator model 3200 atau 1200
    • Product Type: Particulate Filter
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Marine, Oil & Gas, Pharmaceutical, Transportation
  12. 3M Disposable Dust Mask
    Mulai

    Rp1.799.900

    3M Disposable Dust Mask
    Deskripsi:
    Standard type disposable dust mask. The usage time limit is long, so you can use it with confidence.
    atribut:
    • AS ONE Part Number: 9-021-01
    • Head Strap: overhead
    • Maximum Duration Time (hour): 14
    • Quantity (sheets): 22
    • Shape: Cup type
    • Size: Regular
    • Specified protection factor: 4
    • Standard: DS1
    • String Type: Mask type
    • TRUSCO Number: 380-2167
    • Type: Disposable
  13. 3M Gas&Vapor Respirator
    Mulai

    Rp849.900

    3M Gas&Vapor Respirator
    Deskripsi:
    3M original quick latch function is installed.With one hand, you can quickly and easily adjust the string, enabling removing and putting on the respirator from a face even while wearing a helmet.Because of the silicone face body, it is a soft fit.You can use it as dust respirator by attaching a filter medium, or you can use it as gas respirator by attaching sanister.
    atribut:
    • Size: M
    • Vertical (mm): 140
    • Horizontal (mm): 110
    • Intake Resistance (Pa): 50 or less
  14. KRISBOW Cartridge Filter Masker
    Rating:
    100% of 100
    (3)
    Mulai

    Rp17.900

    KRISBOW Cartridge Filter Masker
    atribut:
    • Color: Yellow
    • Material: Carton Filter
    • Size of Cartridge (mm): 70x30
    • Type: Cartridge
  15. GOSAVE Chemical Mask Single Respirator (Masker Respirator)
    Mulai

    Rp64.900

    GOSAVE Chemical Mask Single Respirator (Masker Respirator)
    Deskripsi:
    Masker chemical respirator NP305 moncong satu berikut filter.
  16. Koken Dust Mask 1010A
    Mulai

    Rp469.900

    Koken Dust Mask 1010A
    Deskripsi:
    We have succeeded in making it lightweight and compact while maintaining high performance and high reliability, such as the integrally molded face body that fits the face better and the new type of strap. A type with a built-in fit checker that makes it easy to check the fit. The Mighty Micron Filter is made from wool felt as a base material and is treated with a special resin. It collects dust by the charged electrostatic force. The high collection efficiency and low intake resistance of the Micron Filter are maintained, and more advanced electrostatic processing It is a high-performance electrostatic filter by. For work with a small amount of dust or when handling less harmful dust.
    atribut:
    • AS ONE Part Number: 6-8383-11
    • Suitable For: (Filter) For Mighty Micron Filter 1010
    • Type: Replaceable dustproof
    • Inspiratory Resistance Increase (Pa): 90
    • Standard: RL1
    • Exhaust Resistance (Pa) (Manufacturer's Standard): 40±23
    • Exhaust Resistance, Measured Average (Pa): 44
    • Exhaust Rubber Valve: T-6K type
    • Facepiece Material: Elastomer
    • Function: Built-in fit checker
    • Head Strap: Type RB
    • Included Accessories: Filter
    • Inspiratory Resistance (Pa) (Manufacturer's Standard): 50±20
    • Inspiratory Resistance, Measured Average (Pa): 63
    • Intake rubber valve: Oval Type (Black)
    • Particle Collection Efficiency (%) (Average Measured Value): 94.8
    • Particle Collection Efficiency (%) (Manufacturer's Standard): 80.0 or more
Daftar Harga masker 3m 3200 Terbaru October 2026
3M Replaceable Dust MaskRp769.900
3M 7711 Pre-Filter For Mask 3100 / 3200Rp16.900
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp299.900
Taffware Gas Respirator Mask (Masker Respirator)Rp73.900
3M Vapor and Gas Respirator (Masker Respirator)Rp399.900
3M Filter HolderRp51.900
3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)Rp349.900
3M Particulate Respirator 8210 (Masker/Respirator Partikulat)Rp509.900
KY Gas Respirator Anti-Dust Chemical (Masker Respirator)Rp37.900
3M Full Facepiece Reusable Respirator (Masker Respirator)Rp3.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)